Zoro Select
Rubber, Hypalon, 3/16"Thick, 24"x12", 60A
Mfr # BULK-RS-HPN60-14
Zoro # G1483797
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Chemical Resistant; Water Resistant
- Rubber Material Hypalon
- Rubber Color Black
Explore More Products
- ZORO SELECT Silicone Roll, 70A, 20'x36"x3/16", Red BULK-RS-S70-86
- ZORO SELECT Silicone Roll, 30A, 5'x36"x0.25", Red BULK-RS-S30-166
- ZORO SELECT 1/8" Comm. Grade Neoprene Rubber Strip, 4"x36", Black, 30A BULK-RS-N30-106
- ZORO SELECT Rubber, SBR, 1/4 Th x 6 In W, 10 Ft, Black BULK-RS-SBRHS60-67
- ZORO SELECT Rubber Sheet, EPDM, 1/4"Thick, 12"x12", 60A BULK-RS-E60-26
- ZORO SELECT Rubber, Silicone, 3/16"Thick, 24"x12", 30A BULK-RS-S30-21
- ZORO SELECT Buna-N Sheet, 80A, 12"x12"x0.5", Black BULK-RS-H80-37
- ZORO SELECT Rubber Sheet, PUR, 1"Thick, 48"x24", 40A 70S0P-40A-24X48
- ZORO SELECT Neoprene Sheet, 70A, 36"x36"x3/16", Black BULK-RS-N70-46
- ZORO SELECT 1/8" Comm. Grade Buna-N Rubber Strip, 4"x36", Black, 50A BULK-RS-H50-936
- RUBBER-CAL Styrene Butadiene Rubber - (SBR) Industrial Rubber Rolls - 1/16" Thick x 3ft Width x 12ft Length 20-100
- Zoro Select Rubber Sheets & Strips