Shop Alternate Products
This Product is Discontinued
Dayton
Crush Resistant Vacuum Hose, 1-1/2Inx25ft (Discontinued)
Mfr # 5AU41
Zoro # G1484104
Free Shipping & Returns
This Product is Discontinued
Key Features
- Hose Dia. 1 1/2 in
- Color Black
- Material Plastic
- Fits Vacuum Brand Dayton
- For Vacuum Type Canister Vacuum, Drum Top Heads, Shop Vacuum