Red Head
Trubolt Wedge Anchor, 1/4" Dia., 2-1/4" L, Carbon Steel Zinc Plated, 100 PK
Mfr # WS-1422
Zoro # G1484147
$37.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible Material Concrete
- Sub-Brand Trubolt
- Material Carbon Steel
- Finish Zinc Plated
- Seismic Approved No
Explore More Products
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, Carbon Steel Zinc Plated, 10 PK WS-5870
- RED HEAD Trubolt Wedge Anchor, 3/4" Dia., 6-1/4" L, Carbon Steel Zinc Plated, 10 PK WS-3462
- RED HEAD Trubolt Wedge Anchor, 3/8" Dia., 2-3/4" L, Carbon Steel Zinc Plated, 50 PK WS-3826
- RED HEAD Trubolt Wedge Anchor, 1/2" Dia., 7" L, 18-8 Stainless Steel Plain, 25 PK WW-1270
- RED HEAD Wedge Anchor, 3/8" Dia., 3-3/4" L, Steel Zinc Plated, 15 PK 12016
- RED HEAD Trubolt Wedge Anchor, 1/4" Dia., 2-1/8" L, Carbon Steel Zinc Plated, 100 PK TW-1400
- RED HEAD Red Head TruBolt Wedge Anchor, 3/4 in Dia, 4-3/4 in L, Steel, Zinc WS-3446
- RED HEAD TruBolt Series 12310 Wedge Anchor, 5/8 in Dia, 5 in OAL 11310
- RED HEAD Trubolt Wedge Anchor, 5/8" Dia., 7" L, Stainless Steel Zinc Plated 3044
- ZORO SELECT Wedge Anchor, 5/8" Dia., 10" L, Stainless Steel 10 PK 62160AWG188
- ZORO SELECT Wedge Anchor, 1/2" Dia., 3-3/4" L, Steel Zinc Plated, 100 PK B70411.050.0375
- Red Head Wedge Anchors