Hubbell
15A Midget Locking Connector 2P 2W 120VAC ML-1R BK
Mfr # HBL7464V
Zoro # G1484673
$13.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 15 A
- Voltage 120V AC
- Number of Poles 2
- NEMA Configuration ML1-15
- Number of Wires 2
Explore More Products
- HUBBELL 15A Locking Connector 2P 3W 125VAC L5-15R YL HBL2547
- HUBBELL 30A Locking Connector 4P 5W 120/208VAC L21-30R BK/WT HBL2813FC
- HUBBELL Locking Devices, Twist-Lock®, Insulgrip® Plug, 30A, 250V AC, 2 Pole, 3 Wire Grounding, NEMA L6-30P, Heat stabilized, gray Nylon HBL2621F
- HUBBELL 30A Marine Twist-Lock Connector 2P 3W 125VAC L5-30R YL HBL26CM13
- HUBBELL Twist-Lock®, EdgeConnect™, Female Connector Body, 30A 125V, L5-30R, Screwless Terminal HBL2613ST
- HUBBELL Locking Connector, 30 A, 480V AC, 3 Pole, 3 Phase, 4 Wire, L16-30R, 16 AWG to 8 AWG, Screw Terminals HBL2733
- HUBBELL 20A Midget Locking Connector 2P 3W 240VAC L6-20R YL HBL23CM23
- HUBBELL Locking Connector HBL2723ST
- HUBBELL 30A Midget Locking Connector 2P 3W 240VAC L6-30R BK HBL2623VBK
- HUBBELL 30A Twist-Lock Connector 4P 4W 120/208VAC L18-30R BK/WT HBL2753
- LEVITON Locking Connector 2513
- Hubbell Locking Connectors