Shop Alternate Products
This Product is Discontinued
Lamp
Offset Pull Handle, Powder Coated, Unth. Through Holes (Discontinued)
Mfr # WB-901225
Zoro # G1485355
Free Shipping & Returns
This Product is Discontinued
Key Features
- Finish Powder Coated
- Color Black
- Material Polyurethane w/Steel Core
- Mounting Type Unthreaded Through Holes
- Projection 2-59/64"