Download CAD Files
Zoro Select
Rivet Nut, #8-32 Thread Size, 0.392 in Flange Dia., 0.433 in L, Steel, 100 PK
Mfr # U69135.016.0080
Zoro # G1485592
$10.62
26% off
$7.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Texture Knurled
- Flange Style Flanged
- Thread Size #8-32
- Drill Bit Size 17/64"
- Material Steel
Explore More Products
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.415 in Flange Dia., 0.602 in L, Aluminum, 50 PK U69335.025.0165
- ZORO SELECT Rivet Nut, 1/4"-20 Thread Size, 0.5 in Flange Dia., 0.577 in L, Steel, 1000 PK B69135.025.0165
- ZORO SELECT Rivet Nut, 3/8"-16 Thread Size, 0.671 in Flange Dia., 0.771 in L, Steel, 10 PK CFH2-3716-239T-10
- ZORO SELECT Rivet Nut, #10-24 Thread Size, 0.406 in Flange Dia., 0.531 in L, Aluminum, 100 PK U69316.019.0080
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.295 in Flange Dia., 0.425 in L, Aluminum, 100 PK U69335.016.0080
- ZORO SELECT Rivet Nut, #6-32 Thread Size, 0.392 in Flange Dia., 0.484 in L, Aluminum, 50 PK U69315.013.0130
- ZORO SELECT Rivet Nut, M8-1.25 Thread Size, 160.27 mm - 170.03 mm Flange Dia., 19.62 mm - 20.38 mm L, Aluminum XA-M85.00
- ZORO SELECT Rivet Nut, #10-32 Thread Size, 0.390 in - 0.400 in Flange Dia., .130 in - .225 in L, Aluminum XA-11130S
- ZORO SELECT Rivet Nut, #8-32 Thread Size, 0.347 in - 0.357 in Flange Dia., .485 in - .515 in L, Aluminum XA-08160
- MARSON Rivet Nut, M5x0.8 Thread Size, Aluminum, 100 PK M45984
- AVK Rivet Nut, 5/16"-18 Thread Size, 0.685 in Flange Dia., 0.69 in L, Steel, 10 PK ALS4T-518-150
- Zoro Select Rivet Nuts