Ruland
Shaft Collar, Clamp, 2Pc, 1-7/16 In, Alum
Mfr # SP-23-A
Zoro # G1485802
$21.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 2024 Aluminum
- Number of Pieces 2
- Collar Style Clamp
- Outside Dia. 2 1/4 in
- Dimension Type Inch
Explore More Products
- RULAND Shaft Collar, 1pc Clamp, Bore 0.6250", OD 34mm, Steel MCL-10E-F
- RULAND Shaft Collar, Clamp, 2Pc, 2-3/4 In, Steel SP-44-F
- RULAND Shaft Collar, Clamp, 2Pc, 40mm, Alum MSP-40-A
- RULAND Shaft Collar, Clamp, 2Pc, 3/4 In, Alum SP-12-A
- RULAND Shaft Collar, Clamp, 2Pc, 1-1/2 In, 303 SS SP-24-SS
- RULAND Shaft Collar, Clamp, 1Pc, 9/16 In, Steel CL-9-F
- RULAND SHAFT COLLAR QUICK CLAMPING LVO-MCL-14-AN
- RULAND Shaft Collar, Clamp, 2Pc, 8mm, 303 SS MWSP-8-SS
- RULAND Shaft Collar, Clamp, 2Pc, 20mm, Steel MWSP-20-F
- GLOBAL 2 1/2" ID Set Screw Collar, Stl, Zinc GSC-250-Z
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 2-1/2 In, Steel 1C-250
- Ruland Shaft Collars