Spence
Pressure Regulator, 1/2 In, 3 to 15 psi
Mfr # D50-C1C9A
Zoro # G1485994
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series D50
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Length 6 in
- Body Material Cast iron
Explore More Products
- SPENCE Pressure Regulator, 1/2 In, 3 to 20 psi E-C1C9A1B1AH1
- SPENCE Pressure Regulator, 1 In, 3 to 15 psi D50-C1E9A
- SPENCE Pressure Regulator, 5 to 50 psi, 11-3/4inL E-C1K3A1B1AK1
- SPENCE Pressure Regulator, 2 In, 20 to 150 psi E-C1H9A1B1AN1
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi E-C1D9A1B1AM1
- SPENCE Pressure Regulator, 1-1/4In, 10 to 100 psi E-C1F9A1B1AM1
- SPENCE Pressure Regulator, 1 In, 30 to 140 psi D50-C1E9H
- SPENCE Pressure Regulator, 3 to 20 psi, 11-3/4inL E-C1K3A1B1AH1
- SPENCE Pressure Regulator, 10 to 100 psi, 11 in L E-C1J1A1B1AM1
- CONTROLAIR Type 100HR Air Pressure Regulator 110-BC
- PARKER Pressure Regulator, Gas, 4-59/64" H IR4000SK4PXX4B
- Spence Valves