Shop Alternate Products
This Product is Discontinued
Zoro Select
Corner Guard, White, 2.5inx48inBullnose, FR (Discontinued)
Mfr # 6YDC6
Zoro # G1486046
This Product is Discontinued
Key Features
- Height 48 in
- Thickness 0.085 in
- Material PVC Plastic
- Width 2 1/2 in
- Includes Hardware