3M
Fire Barrier Sealant Caulk, 10.1 oz.
Mfr # 150+
Zoro # G1486265
$11.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fire Rating Up to 3 hr
- Color Limestone
- Application Method Caulk Gun
- Firestop Application Cables, Insulated Pipe, Metal Pipe, Plastic Pipe
- Container Type Cartridge
Explore More Products
- 3M Sleeve Kit, 12 In.L, 4 In.D, Steel DT400
- 3M Fire Barrier Pillow, 9 In. L, 6 In. W FB-369*
- 3M Sleeve Kit, 12 In.L, 1 In.D, Steel DT100
- 3M Fire Barrier Pillow, 9 In. L, 4 In. W FB-249*
- 3M Fire Barrier Sealant, 5 gal., Red-Brown CP-25WB+5GAL
- 3M Pipe Collar, 1-1/2 In., For Plastic Pipe ULTRA-PPD-1.5
- 3M Fire Barrier Comp Sheet, 52 x 28 In. CS-195+28X52*
- 3M Height Adapter, For 4PCID, 4 In.H, 4 In.D 4HA
- 3M Pipe Cast-In Device, 6 In., For Metal Pipe 6MCID
- HONEYWELL Fire Blanket and Bag 5560390CASE
- GARDNER BENDER Fire-Gard, Firestopping Caulk FSC-1103
- 3M Fire Barrier Products