Zoro Select
Fully Threaded Rod, 1"-8, 3 ft, Stainless Steel, 18-8, Plain Finish
Mfr # U51070.100.3600
Zoro # G1486441
$44.51
37% off
$27.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Material Stainless Steel
- Material Grade/Class 18-8
- Thread Fit 2A
- Thread Type UNC
Explore More Products
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Stainless Steel, 18-8, Plain Finish U51070.100.7200
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 12 ft, Stainless Steel, 18-8, Plain Finish U51070.075.9999
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 6 ft, Stainless Steel, 18-8, Plain Finish U51070.075.7200
- ZORO SELECT Fully Threaded Stud, 5/8"-11, 3 1/2 in, Stainless Steel, B8M 316, Plain Finish, 100 PK U22538.062.0350
- ZORO SELECT Fully Threaded Rod, 3/4"-10, 2 ft, Steel, Grade B7, Zinc and Yellow Plated Finish U22182.075.2400
- ZORO SELECT Fully Threaded Rod, 1/2"-20, 6 ft, Steel, Grade A, Black Oxide Finish U20360.050.7200
- ZORO SELECT Fully Threaded Stud, 1-1/8"-8, 5 3/4 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDI7112550/575-004BX
- ZORO SELECT Fully Threaded Rod, 1-1/8"-8, 16 in, Steel, Grade B7, Black Oxide Finish, 8 PK U22080.112.1600
- ZORO SELECT Fully Threaded Stud, 1/2"-13, 2 in, Steel, Grade B7, Black Oxide Finish, 4 PK STUDB70500200-004BX
- ZORO SELECT Fully Threaded Rod, 1"-8, 6 ft, Steel, Grade B7, Black Oxide Finish B7.10000806.BO.IAR
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Stainless Steel, 18-8, Plain Finish 45513
- Zoro Select Fully-Threaded Rods & Studs