Ken Forging
Machinery Eye Bolt Without Shoulder, 5/16"-18, 6 in Shank, 5/8 in ID, Stainless Steel, Plain
Mfr # N2002-SS-6
Zoro # G1487315
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shoulder Style Without Shoulder
- System of Measurement Inch
- Shank Length 6 in
- Eye Inside Diameter 5/8 in
- Material Stainless Steel
Explore More Products
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 6 in Shank, 1-1/2 in ID, Stainless Steel, Plain N2008-SS-6
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 6 in Shank, 1 in ID, Stainless Steel, Plain N2005-SS-6
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/2"-13, 4 in Shank, 1 in ID, Steel, Galvanized N2005-4
- KEN FORGING Machinery Eye Bolt With Shoulder, M20-2.50, 57 mm Shank, 41 mm ID, Steel, Plain M20
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Plain K2001-SS
- KEN FORGING Machinery Eye Bolt Without Shoulder, 5/8"-11, 18 in Shank, 1-3/8 in ID, Steel, Galvanized N2007-18
- KEN FORGING Machinery Eye Bolt Without Shoulder, 7/16"-14, 1-3/8 in Shank, 1-3/32 in ID, Steel, Plain K2004
- KEN FORGING Machinery Eye Bolt Without Shoulder, 3/4"-10, 12 in Shank, 1-1/2 in ID, 316 Stainless Steel, Plain N2008-316SS-12
- KEN FORGING Machinery Eye Bolt Without Shoulder, 1"-8, 12 in Shank, 2 in ID, Stainless Steel, Plain N2010-SS-12
- AZTEC LIFTING HARDWARE Eye Bolt With Shoulder, M16, 27 mm Shank, 35 mm ID, Carbon Steel, Self Colored DIN016
- PRIME-LINE Eye Bolts With Nuts 1/2in-13 X 12in Zinc Plated Steel 10PK 9067029
- Ken Forging Eye Bolts