Dayton
Hex Hub, 5/8 In
Mfr # 2A565
Zoro # G1488952
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 5/8 in
- Construction Material Alloy Steel
- For Use With Replacement Propellers for Air Conditioning Condensing Units 4C886 - 4C905
- Number of Set Screws 2
- Includes Pretapped Holes with Mounting and Set Screws
Explore More Products
- DAYTON Hex Hub, 3/8 In 2A563
- DAYTON Blade, Fan, 24 In, 3/4 HP, Rotation: CW 4C902
- DAYTON Blade, Fan, 24 In, 3/4 HP 4C903
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CCW 4C905
- DAYTON Blade, Fan, 18 In, 1/4 HP 4C890
- DAYTON Blade, Fan, 24 In, 1 HP, Rotation: CW 4C904
- REVCOR Propeller, Dia 26 In, 21 Deg Pitch T2603-21 R
- REVCOR Propeller, Dia 22 In, 28 Deg Pitch OA2204-28 L
- REVCOR Propeller, 14 In Dia, 33 Deg Pitch T1404-33 L
- REVCOR Propeller, Dia 22 In, 27 Deg Pitch TNT2203-27 R
- WHITE-RODGERS 5D51-90 Fan & Limit Control (8") 5D51-90
- Dayton Fan Blades and Propellers