3M
Disc Pad Ribbed Face Plate, 7 in D, PK10
Mfr # 80514
Zoro # G1489257
Free Shipping & Returns
$334.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Disc Diameter 7 in
- Max. RPM 8,600 RPM
- Density Extra Hard
- Mounting Type Retainer Nut
- Diameter 7 in
Explore More Products
- 3M Quick Change Disc Backup Pad, 1" dia. 77724
- 3M Disc Pad Ribbed Face Plate, 7 in D, PK10 60980108231
- 3M Disc Pad Face Plate Hub, 2-1/2 in D 45205
- 3M Hookit Disc Pad 6 in. 051131-05776
- 3M Expanding Drum, 1/2x1in, 15000 RPM, 1/4in. 45153
- 3M Disc Pad, 2 in. 45094
- 3M 4" Scotch-Brite Sfine 10Ea 7505
- 3M Disc Pad Holder, 917, 7"X5/16"X3/8" 5/8-11 Internal 48011-09450
- 3M HOOKIT DSC PAD 8" CHICAGO PNEUM 777 3M5782
- METABO BACKING PAD - SXE450 631156000
- EEZER PRODUCTS $5" STD BACKING PLATE EE4405
- 3M Back Up Pads