Mersen
Pwr Dist Block, 310A, 1P, 1000V, 2P Primary
Mfr # FSPDB3A
Zoro # G1489512
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Poles 1
- Max. Amps 310 A
- Primary Connections/Pole 2
- Primary Wire Range (AWG) 14 to 2/0 AWG, 6 AWG to 350 MCM
- Secondary Connection/Pole 8
Explore More Products
- MERSEN Pwr Dist Block, 310A, 3P, 6P Secondary, 600V MPDB67663
- MERSEN Pwr Dist Block, 310A, 3P, 1P Secondary, 600V MPDB67003
- MERSEN Pwr Dist Block, 175A, 1P, 6P Secondary, 600V MPDB67561
- MERSEN Pwr Dist Block, 175A, 3P, 2P Secndry, 600VAC MPDB63193
- MERSEN Pwr Dist Block, 350A, 3P, 4AWG-500 MCM, 600V MPDB69083
- MERSEN Pwr Dist Block, 760A, 3P, 12P Secndary, 600V, Depth: 3.55 in MPDB69113
- MERSEN Pwr Dist Block, 310A, 2P, 12P Secndary, 600V, Length: 5.7 in MPDB69152
- MERSEN Pwr Dist Block, 760A, 1P, 12P Secndary, 600V MPDB69111
- MERSEN Pwr Dist Block, 310A, 2P, 6P Secondary, 600V MPDB67662
- SQUARE D Min Pwr Dist Block, 115A, 2P, 10-2AWG, 600V 9080LBA261104
- SQUARE D Power Distribution Block 600V 380A 9080LBC363106
- Mersen Power Distribution Blocks