Zoro Select
#4-40 x 1 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51300.011.0100
Zoro # G1490212
$4.07
12% off
$3.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Flat
- Drive Phillips
- Drive Size #1
- Material 18-8 Stainless Steel
Explore More Products
- ZORO SELECT 5/16"-18 x 1-1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 25 PK U51300.031.0150
- ZORO SELECT #4-40 x 1/2 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.011.0050
- ZORO SELECT #2-56 x 1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51300.008.0012
- ZORO SELECT #10-24 x 1 in Slotted Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51110.019.0100
- ZORO SELECT #4-40 x 5/8 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK U51120.011.0062
- ZORO SELECT #4-40 x 15/64 in Phillips Pan Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GMA5
- ZORO SELECT #12-24 x 3/8 in Slotted Fillister Machine Screw, Zinc Yellow Steel, 6000 PK 1206MSLY
- ZORO SELECT #8-32 x 3/16 in Phillips Round Machine Screw, Zinc Plated Steel, 10000 PK 0803MPR
- ZORO SELECT 1/4"-28 x 1/2 in Phillips Fillister Machine Screw, Zinc Plated Steel, 3000 PK 1508MPL
- MIDWEST FASTENER #10-24 x 1/4 in Phillips Flat Machine Screw, Zinc Plated Steel, 100 PK 53721
- USA INDUSTRIALS M4-0.70 x 16 mm Phillips Pan Machine Screw, Passivated 316 Stainless Steel, 50 PK ZSCRW-468
- Zoro Select Machine Screws