Irwin

Straight Flute Hand Tap, Plug, 4


$5.65
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size M10-1.25
  • Shank Dia. 9.68mm
  • Tap Material High Speed Steel
  • Tap Chamfer Plug
  • Number of Flutes 4
See all product information