Vermont Gage
Pin Gage Set, Minus, 0.011-0.250 In, Black
Mfr # 901200300
Zoro # G1491935
Free Shipping & Returns
$249.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Cylindrical
- Material Tool Steel
- Nominal Size 0.011 to 0.250"
- Grade Class ZZ
- Measuring Range (In.) 0.011 to 0.250
Explore More Products
- VERMONT GAGE Pin Gage Set, Plus, 0.011-0.250 In, Black 901100300
- VERMONT GAGE Pin Gage, Minus, 0.472 In, Black 911247200
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.014 111101400
- VERMONT GAGE Gage Pin Set, ZZ, Plus, .061"-1", 940 pcs. 101101700
- VERMONT GAGE Pin Gage, Minus, 0.0350 In, Black 911203500
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 12.91mm 112312910
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 2.66mm 112102660
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 19.61mm 112419610
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.212 111121200
- VERMONT GAGE Pin Gage, Minus, 0.160 In, Black 911216000
- HHIP 10 Piece Setting Masters Measuring Tools 4101-0036
- Vermont Gage Gauge Blocks and Clamps