Lamp
Cabinet Knob, SS, Proj. 1-11/32"
Mfr # RSS-50/M
Zoro # G1492242
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shape Round
- Material 304 Stainless steel
- Finish Mirror
- Projection 1 11/32 in
- Diameter 1 31/32 in
Explore More Products
- DELTANA Anvil Contemporary Cabinet Knob Black AN138U19
- HICKORY HARDWARE Knob 1-1/4 Inch Diameter P3002-BI
- SAPPHIRE Accent Series Modern Square Black Cabinet Knob, 10pack SP-1071-K-BK-10
- ELEMENTS BY HARDWARE RESOURCES 1-3/16" Diameter Brushed Pewter Madison Cabinet Mushroom Knob 3910-BNBDL
- RUSTICWARE Rusticware 999ORB 1-3/8" Rectangular Cabinet Knob Bronze 999ORB
- EMTEK Oil Rubbed Bronze Knobs 86014US10B 86014US10B
- EMTEK Bright Brass Knobs 86003US3 86003US3
- ELEMENTS BY HARDWARE RESOURCES 1-1/8" Overall Length Matte Black Square Glendale Cabinet Knob 525MB
- RICHELIEU HARDWARE 1 9/16 in (40 mm) x 1 9/16 in (40 mm) Chrome, Clear Contemporary Cabinet Knob BP3993404014011
- GLIDERITE HARDWARE 1-1/4 in. Pewter Braided Cabinet Knob, 10PK 82115-BP-10
- LAUREY 1 1/4" Georgetown Knob, Satin Chrome 22139
- Lamp Cabinet Knobs