Asi Global Partitions
Slide Latch, 2-1/2 in H, 3-1/4 in W, Zinc, Bright Finish, Use With Solid Plastic Polymer Partition
Mfr # 40-8562899
Zoro # G1494324
$13.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3 1/4 in
- Height 2 1/2 in
- Thickness 1 1/2 in
- Used For Polymer Door
- Fastener Type Theft Resistant
Explore More Products
- ASI GLOBAL PARTITIONS 58" x 34" Panel Toilet Partition, Cellular Honeycomb, Almond 40-7133350-03
- ASI GLOBAL PARTITIONS Stainless steel Flat Stop And Keeper 40-8263110
- ASI GLOBAL PARTITIONS 55" x 36" Door Toilet Partition, Solid Plastic Polymer 40-9083561-9509
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, 304 Stainless Steel, Satin 40-5265950
- ASI GLOBAL PARTITIONS 58" x 60" Panel Toilet Partition, Cellular Honeycomb 40-7135950-25
- ASI GLOBAL PARTITIONS 82" x 4" Pilaster Toilet Partition, Cellular Honeycomb, Almond 40-M1370403-03
- ASI GLOBAL PARTITIONS 82" x 18" Pilaster Toilet Partition, Cellular Honeycomb, Gray 40-M1371803-25
- ASI GLOBAL PARTITIONS 82" x 8" OHB Toilet Partition Pilaster, Polymer, Black 40-90870853-9205
- ASI GLOBAL PARTITIONS 70" x 7" Pilaster Toilet Partition, Baked Enamel Steel, White 40-91370794-29
- ASI GLOBAL PARTITIONS Headrail, 98" D, 1 3/4" H, 1 3/8" W, Al/SS 40-8440981
- ASI GLOBAL PARTITIONS 55" x 26" Door Toilet Partition, Solid Polymer 65-M082560-9200
- Asi Global Partitions Bathroom Partitions & Accessories