Hex Bushing Hex Bushing, 1/2" x 1/4" Pipe, MNPT x FNPT, Forged Steel, Class 6000

  • Mfr # 0361330400

  • Zoro # G1496097


product price:  $2.85
/ea

Key Features

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Forged Steel
Pipe Size (Fittings)
1/2" x 1/4"
Class
Class 6000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
0361330400
Zoro #
G1496097
UPC #
690291090240
Country of Origin
United States

Dimensions

Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size - Pipe Fitting
1/2 in x 1/4 in
Hex Size
57/64"
Fitting Side B Nominal Pipe Size
1/4 in
Pipe Size
1/2" x 1/4"
Fitting Side A Nominal Pipe Size
1/2 in

Details

Specific Fitting Shape
Hex Bushing
Fitting Connection Type
MNPT x FNPT
Pipe Fitting Material
Forged Steel
Class
Class 6000
Item
Hex Bushing
Standards
ASTM A105; ASME B16.11; ANSI/ASME B1.20.1
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Specific Pipe Fitting Shape
Hex Bushing
Pipe Fitting Schedule/Class
Class 6000
Fitting Schedule/Class
Class 6000
Temp. Range
-20 Degrees to 150 Degrees F
Fitting Side A Gender
Male
For Pipe Schedule
XXS/XXH
Finish/Coating
Black Oxide
Application
Natural Gas, Oil
Color
Black
Includes Seal
No
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side B Type
NPT
Schedule
XXS/XXH

Description

Straight, Steel, Black Oxide, Class Class 6000, For Pipe Schedule Schedule XXH, 1/2 in, Male, Threaded, 1/4 in, Female, Threaded

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.