Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 13/32 in Shaft Dia, 100 PK
Mfr # SH-40ST ZD
Zoro # G1497176
Sold in multiples of 2 for $15.98
$15.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.025 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/16 in Shaft Dia, 100 PK SH-43ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 5/16 in Shaft Dia, 100 PK SH-31ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK SH-25ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-1/8 in Shaft Dia, 25 PK SH-112ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK SH-87ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2 in Shaft Dia, 10 PK SH-200ST ZD
- ROTOR CLIP External Retaining Ring, Steel Plain Finish, 15/32 in Shaft Dia, 10 PK CG-46ST OIL
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 30 mm Shaft Dia DSHR-030
- ROTOR CLIP External Push-On Retaining Ring, Stainless Steel Plain Finish, 7/16 in Shaft Dia, 5 PK TX-43SS
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 20 PK 70674
- NEWPORT FASTENERS External Retaining Ring, Steel Black Phosphate Finish, 3/8 in Shaft Dia, 2000 PK 133474
- Rotor Clip External Retaining Rings