Eaton
Motor Manager With Keypad, 600VAC, 5-90A
Mfr # C441DB
Zoro # G1498061
Free Shipping & Returns
$1,351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Range 5 to 90A
- Control Voltage 600V AC
- Width 5 in
- Interface Optional
- Operating Voltage 600V AC
Explore More Products
- EATON OverloadRelay, NEMA, Electric, Auto/Manual C440A1A1P6SAX
- EATON Overload Relay, 9 to 45A, Electronic, 3P XTOE045CGSS
- EATON Overload Relay, 0.60 to 1A, Class 10, 3p XTOM001AC1
- EATON Overload Relay, 0.40 to 0.60A, Class 10, 3P XTOMP60AC1
- EATON Ovrload Relay, 4 to 20A, Class 10/20/30, 3P XTOE020BCS
- EATON Ovrload Rely, 0.33 to 1.65A, Electronic, 3P XTOE1P6BCS
- EATON OverloadRelay, NEMA, Electric, Auto/Manual C440A1A020SF1
- EATON Motor Manager With Keypad, 240VAC, 1-9A C441BA
- EATON OverloadRelay, NEMA, Electric, Auto/Manual C440A1A020SF00
- ABB TA25DU2.4, OVERLOAD RELAY 1 7-2 4A TA25DU2.4
- SCHNEIDER ELECTRIC Ovrload Relay, 30 to 40A, 3P, Class 20,690V LR2D3555
- Eaton Motor Controls