Shop Alternate Products
This Product is Discontinued
Westward
Tool Set, Master, 280pc (Discontinued)
Mfr # 3VA98
Zoro # G1498603
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Pieces 280
- Primary Application General Purpose
- Tool Families Included Deburring and Finishing Tools, Hex and Torx Keys, Nut Drivers and Nutsetters, Pliers, Screwdrivers, Sockets and Accessories, Wrenches
- Standards ANSI
- Tool Storage Included No
Customers Also Purchased
- Brand Westward
-
MFR #
3VA98
-
Zoro #
G1498603
- UPC # 190735824474
- Country of Origin Multiple
- Category Master Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Item | Master Tool Set |
Number of Pieces | 280 |
Primary Application | General Purpose |
Tool Families Included | Deburring and Finishing Tools, Hex and Torx Keys, Nut Drivers and Nutsetters, Pliers, Screwdrivers, Sockets and Accessories, Wrenches |
Standards | ANSI |
Tool Storage Included | No |
SAE or Metric | SAE, Metric |
Nonsparking | No |
Tool Storage Type Included | None |
1/4 In. Drive Sockets/Accs. Included | Standard SAE 6-Point-5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16" and 1/2", 12 Point-3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16" and 1/2", Deep SAE 6-Point-3/16", 1/4", 9/32" and 5/16", Standard Metric 6-Point-4mm, 4.5mm, 5mm, 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm and 13mm, Spark Plug Socket-5/8 And 3/16 In, Accessories- 3 In Long Extension Bar, Quick Release Ratchet 5 1/2 In Long |
1/2 In. Drive Sockets/Accs. Included | Standard SAE 12 Point-1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", Accessories-5" Long Extension Bar, Quick Release Ratchet, 8-3/4" Long |
Number of Sockets/Accs. | 108 |
Number of Nut Drivers and Nutsetters | 4 |
Number of Hex and Torx Keys | 16 |
Hex and Torx Keys Included | Fold-up Hex Key Wrench Set-Sizes 0.05", 1/16", 5/64", 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", Metric Sizes 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm |
Number of Deburring and Finishing Tools | 5 |
Deburring and Finishing Tools Included | Files-Slim Taper 6 ", Mill Smooth 8 ", Mill Bastard 8 ", Mill Bastard 10 " and Half Round Bastard 10 " |
Number of Wrenches | 32 |
Number of Screwdrivers | 34 |
3/8 In. Drive Sockets/Accs. Included | Standard SAE 6-Point-3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16", 12 Point-3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4" and 13/16", Deep SAE 12 Point-3/8", 7/16", 1/2" and 9/16", Standard Metric 6-Point-9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm and 19mm, 12 Point-9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm and 19mm, Torx Bit Sockets-T10, T15, T20, T25, T27 And T30, Hex Bit Sockets SAE-1/8, 5/16, 1/4, 7/32, 3/16, 5/32 And 3/8 In, Metric-4, 5, 6, 7, 8 And 10mm, Accessories-3 In Long Extension Bar, Quick Release Ratchet 7 3/4 In Long |
Number of Pliers | 7 |
Recommended Tool Boxes | 2CZX4, 2CZX6, 6C671, 1RC75 |
Nut Drivers and Nutsetters Included | Nut Setters-3/16, 7/16 ", 5mm, 11mm |
Pliers Included | 8" Solid Joint Pliers-Long Nose, 8"Adjustable, 8" Linesman, 10" Tongue and Groove, 5" Locking Pliers-curved jaw, 6-1/2" Long Nose, 10" Curved Jaw |
Miscellaneous Tools Included | 2 " Power Bits-Hex, Phillips, Pozi, Slotted, Square End And Torx, Hex Bits-3/32 - 1/4 ", 3 - 6mm, Pozi Bits, Phillips Bits, Torx Bits, Slotted Bits, Square Bits, Magnetic Bit Holder, Plastic Bit Holder, Finder Sleeves, Magnetic Driver, Countersink, Quick Change Chuck And 6 " Flex Extension |
Number of Consumable Parts | 0 |
Tool Kit Product Grouping | Tool Kits |
Wrenches Included | Combination, Satin Finish, 12 Point SAE - 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16" and 1-1/8", Metric - 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 21mm, 22mm and 24 mm |
Number of Miscellaneous Tools | 74 |
Insulated | No |
Description
Master Tool Set, Number of Pieces 280, Pliers Included 8 in Solid Joint Pliers-Long Nose, 8 in Adjustable, 8 in Linesman, 10 in Tongue and Groove, 5 in Locking Pliers-curved jaw, 6 1/2 in Long Nose, 10 in Curved Jaw
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov