Honeywell Home

Conversion Kit, Inlet/Outlet 1/2 x 3/4 In


$410.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Prepurge Time (Sec.) 0 or 30 sec
  • Width (In.) 3 7/8 in
  • Depth (In.) 2 5/8 in
  • Control Volts 24 V
  • Amps AC 0.7 A
See all product information