Shop Alternate Products
This Product is Discontinued
Stearns
Ring Buoy, Orange, Polyethylene (Discontinued)
Mfr # I030ORG-00-REF
Zoro # G1499294
Free Shipping & Returns
This Product is Discontinued
Key Features
- Material Polyethylene
- Standards USCG Approved Type IV
- Dimensions 30 W x 4 H x 30 in Dia
- Color Orange
- Buoyancy 32 lb