Milwaukee Valve
Butterfly Valve, Spring Rtrn, Iron, 2-1/2In
Mfr # GLB33E D212
Zoro # G1499592
Free Shipping & Returns
$595.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Ductile Iron
- Pipe Size 2 1/2 in
- Air Inlet Pressure 80 psi
- Action Spring Return
- Max. Water Pressure 200 psi
Explore More Products
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Iron, 2-1/2 In GLA23E D212
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 8In GLA23E D 8
- MILWAUKEE VALVE Butterfly Valve, Spring Rtrn, Iron, 3 In. GLB33E D 3
- MILWAUKEE VALVE Butterfly Valve, Dbl Acting, Cast Iron, 4In GLA23E D 4
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 8 In. GLB23E D 8
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 3 In. GLB23E D 3
- MILWAUKEE VALVE Butterfly Valve, Spring Rtrn, Iron, 4 In. GLB33E D 4
- MILWAUKEE VALVE Butterfly Valve, Spring Rtrn, Iron, 5 In. GLB33E D 5
- MILWAUKEE VALVE Butterfly Valve, Spring Return, Iron, 6 In. GLB23E D 6
- ZORO SELECT 3/8" FNPT Stainless Steel Pneumatic Ball Valve Inline 4353015780
- ALPHA TECHNOLOGIES Aignep USA Inline Flow Control 1/4" Male x 1/4" Tube 82820-04-04
- Milwaukee Valve Pneumatic Valves