Anvil
Riser Clamp, Pipe Sz 3/4In, 8 7/8 In L
Mfr # 0500173521
Zoro # G1500317
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Pipe Size (In.) 3/4 in
- Max. Load (Lb.) 220 lb
- Finish Plain
- Length (In.) 8 7/8 in
Explore More Products
- ANVIL Riser Clamp, Tube Sz 1 1/4 In, 9 5/8 In L 0500421045
- ANVIL 261 18 GAL STEEL RISER CLAMP 0500361183
- ANVIL Strut Pipe Clamp, Pipe Sz 2 1/2 In 2400326142
- ANVIL Riser Clamp, Pipe Sz 8 In, 18 1/2 In L 0500173638
- ANVIL Riser Clamp, Tube Sz 3 In, 11 1/2 In L 0500421086
- ANVIL Clamp, 26"L, 2 1/2"W 500173679
- ANVIL Clamp, 28"L, 2 1/2"W 500173687
- ANVIL Clamp, 11.25"L, 1"W, Hot Dipped Galv 500361076
- ANVIL 261 16 GAL STEEL RISER CLAMP 0500361175
- STAUFF Tube Clamp, 1.75in H, 316 SS, Size 3/4in CRA-319-ACT-DP-AS-U-W5-K-642012
- DIXON Single Ear Pinch-On Clamp, 5/8 in Nominal, 0.543 Closed dia x 0.618 Open dia x 0.03 in Thick, 304 SS 157R
- Anvil Plumbing Accessories