Westward
Combination Wrench, SAE, 3/4in Size
Mfr # 5MW36
Zoro # G1500554
$8.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 5 3/8 in
- Size 3/4"
- Finish Chrome
- Material Alloy Steel
- Number of Points 12
Explore More Products
- WESTWARD Wrench, Combination/Stubby, Metric, 16mm 54PP29
- WESTWARD Wrench, Combination, Metric, 36mm 54PN69
- WESTWARD Combination Wrench, Metric, 14mm Size 36A196
- WESTWARD Combination Wrench, Metric, 17mm Size 33M594
- WESTWARD Combination Wrench, SAE, 5/16in Size 36A273
- WESTWARD Combination Wrench, SAE, 5/8in Size 33M582
- WESTWARD Wrench, Combination, Metric, 13" L. 54PN64
- WESTWARD Combination Wrench, SAE, 5/8in Size 5MR35
- WESTWARD Combination Wrench, Metric, 14mm Size 33M592
- WRIGHT TOOL Combination Wrench 2.0 12 Po 1108
- MILWAUKEE TOOL 13mm Metric Flex Head Ratcheting Combination Wrench 45-96-9613
- Westward Wrenches