Westward
Micrometer Torque Wrench, 1/2Dr
Mfr # 4DA97
Zoro # G1500913
Free Shipping & Returns
$155.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2 in
- Head Type Standard
- Overall Length 25 in
- Includes (1) Case
- Accuracy +/-4% CW
Explore More Products
- WESTWARD Mcrmtr Trq Wrnch, 120 to 600 ft.-lb., 3/4 55JC01
- WESTWARD Mcrmtr Trq Wrnch, 50 to 250 ft.-lb., 1/2 55JA99
- WESTWARD Mcrmtr Trq Wrnch, 10 to 60 "-lb., 1/4 55JA94
- WESTWARD Mcrmtr Trq Wrnch, 10 to 80 ft.-lb., 3/8 55JA97
- WESTWARD Mcrmtr Trq Wrnch, 40 to 200 "-lb., 1/4 55JA91
- WESTWARD Micrometer Torque Wrench, 1/2Dr, CW 4DA96
- WESTWARD Torque Wrench, 1/2Dr, 1 ft.-lb. 6PAJ0
- WESTWARD Mcrmtr Trq Wrnch, 140 to 700 ft.-lb., 1 55JA96
- GEARWRENCH 1/2" Drive Tire Shop Micrometer Torque Wrench 30-250 ft/lbs. 85088M
- PROTO 1/2" Drive Ratcheting Micrometer Torque Wrench 600-3000 in-lbs J6072C
- FOWLER Mic 0-25Mm/Frctn 522480011
- Westward Micrometer Torque Wrenches