Dayton
Replacement Prop, 30 In Dia, 43/64 In Bore
Mfr # 2MVX9
Zoro # G1501026
Free Shipping & Returns
$79.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Propeller Dia. (In.) 30 in
- Bore Dia. (In.) 43/64 in
- Number of Blades 3
- Blade Material Black Powder Coated Aluminum
- Bore Dia. (mm) 17 mm
Explore More Products
- DAYTON Propeller, Direct, Steel, 1/3 HP, CW GGS_47552
- DAYTON Replacement Fan Blade 508183
- DAYTON Propeller, Dia 7 In, Bore Dia 1/4 In 5JLP7
- DAYTON Replacement Prop, 24 In Dia, 43/64 In Bore 2MVX8
- DAYTON Propeller, Dia 6 In, 27 Deg Pitch 5JLK1
- DAYTON Propeller, Dia 4 In, Bore Dia 1/8 In 5JLL4
- DAYTON Fanblade, 24 In, 1/2 HP 4HZ06
- DAYTON Propeller, Dia 6 5/8 In, 12 Degree Pitch 5JLP5
- YORK Fan Blade 3, 30" dia., 18 deg., 5/8", CW S1-026-25579-000
- DAYTON Propeller, Dia 4 In, 30 Deg Pitch 5JLK4
- DAYTON Propeller, Dia 7 In, Bore Dia Hub Type 5JLP8
- Dayton Replacement Propellers