Parker
30 Micron, 2-3/4" O.D., 11 1/8 in H, Filter Cartridge with 222 O-Ring
Mfr # PG-10310-300-1
Zoro # G1501053
$35.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Liquid Clarification, Reagent Grade Chemical, Recirculating Liquid, RO/DI Prefiltration, Solvent, Waste Water
- Flow Rate 70 gpm
- For Use With 10 in Flat End
- Height 11 1/8 in
- Inside Dia. 1 1/16 in
Explore More Products
- PARKER 5 Micron, 2-7/16" O.D., 10 in H, Filter Cartridge 23R10A
- PARKER 1 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge 39R20A
- PARKER 1 Micron, 2-7/16" O.D., 20 in H, Filter Cartridge T39R20A
- PARKER 20 Micron, 4-1/2" O.D., 9 7/8 in H, Filter Cartridge 15R9-4-45G
- PARKER 20 Micron, 2-1/2" O.D., 9 5/8 in H, Filter Cartridge FPE310-20V
- PARKER Filter Cartridge, 20 micron, 3.5 gpm, 10" H PCA20-10U
- PARKER 5 Micron, 2-7/16" O.D., 30 in H, Filter Cartridge 23R30A
- PARKER 100 to 150 (Liquids), Above 100 (Compressed Air and Gases) Micron K5B20G
- PARKER 5 Micron, 2-1/2" O.D., 19 3/4 in H, Filter Cartridge FPE320-5V
- AMERICAN FILTER CO AFC Brand AFC-EPH-104-9000S, Compatible to EverPure EV9601-00 Water Filters (12PK) Made by AFC AFC-EPH-104-9000S-12p-3709
- PENTAIR/OMNIFILTER 10Standard Sediment Crtrdge10", 2 Cartrdges RS14-DS3-S18
- Parker Water Filter Cartridges