Widia

Pipe Tap, 3/4"-14, Taper, 5 Flutes, NPT


$103.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Tap Thread Size 3/4"-14
  • Tap Chamfer Taper
  • Number of Flutes 5
  • Tap Thread Type NPT
  • Tap Dimension Type Pipe
See all product information