Shop Alternate Products
This Product is Discontinued
Schneider Electric
Non-Illum Selector Swtch, 30mm, 3 Pos, Keyd (Discontinued)
Mfr # 9001KS47K10
Zoro # G1501342
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 30 mm
- Basic Material Metal
- Type of Operator Keyed
- Action Maintained / Maintained / Maintained
- Cam G