Vermont Gage
Adj. Go Ring Gage, 1/2-13 UNC 2A
Mfr # 361140010
Zoro # G1501884
Free Shipping & Returns
$133.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go
- Class 2A
- Thread Size 1/2"-13
- Thread Type UNC
- Thread Length (In.) 7/16 in
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, #10-32 UNF 2A 361121010
- VERMONT GAGE Adj. Go Ring Gage, 3/4-10 UNC 2A 361152010
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 461104030
- VERMONT GAGE Adj. Go Ring Gage, 1 1/2-12 UNF 2A 361188010
- VERMONT GAGE Pipe Ring Gage, 2"-11.5 Size, Tool Steel 451113010
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.00 2A 362128010
- VERMONT GAGE Adj. Go Ring Gage, M12.0-1.50 2A 362129510
- VERMONT GAGE Adj. No Go Ring Gage, 5/16-18 UNC 2A 361129530
- VERMONT GAGE Pipe Ring Gage, 1-1/2"-11.5 Size 461113030
- VERMONT GAGE Ring Gage, 3/8"-24 Size, Tool Steel 361134050
- VERMONT GAGE Ring Gage, Go/NoGo, 2A, 1/2-20 361141050
- Vermont Gage Precision Measuring Tools