Keo

Drill/Countersink Bit, 60 Deg, #3, HSS, BRGT


$8.39
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Cutting Direction Right Hand
  • Countersink Style Plain
  • Material - Machining High Speed Steel
  • Countersink Angle 60 Degrees
  • Material High Speed Steel
See all product information