Mersen
Time Delay, 250V AC, 160V DC
Mfr # TR17-1/2R
Zoro # G1502155
$5.84
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Class RK5
- Series TR-R
- Speed Time-Delay
- Amps 17.50A
- AC Voltage Rating 250V AC
Explore More Products
- MERSEN Fuse, Time Delay, 150A, TRS-RID Series, 600V AC, 600V DC, 9-5/8" L x 1-13/16" dia TRS150RID
- MERSEN Fuse, Time Delay, 50A, AJT Series, 600V AC, 500V DC, 2-3/8" L x 1-1/16" dia AJT50
- MERSEN Midget Fuse, Fast Acting, 5A OTM5
- MERSEN General Purpose, 125V AC, 125V DC ALS450
- MERSEN Fuse, Time Delay, 20A, A2D-R Series, 250V AC, 250V DC, 2" L x 9/16" dia A2D20R
- MERSEN Fuse, Time Delay, 5-6/10A, ATQ Series, 500V AC, Not Rated, 1-1/2" L x 13/32" dia ATQ5-6/10
- MERSEN Fuse Time Delay, 0.1A GDG1/10
- MERSEN Midget Fuse Time Delay, 10A TRM3/10
- MERSEN Fuse, Time Delay, 200A, A2D-R Series, 250V AC, 250V DC, 7-1/8" L x 1-9/16" dia A2D200R
- EATON BUSSMANN Fuse, Time Delay, 250A, LPN-RK-SP Series, 250V AC, 250V DC, 8-5/8" L x 2-3/8" dia LPN-RK-250SP
- MERSEN Fuse, Time Delay, 110A, AJT Series, 600V AC, 500V DC, 5-3/4" L x 1-5/8" dia AJT110
- Mersen UL Class Fuses