Thomson
Plain Bushing Bearing, Open, ID 1.500 In
Mfr # FNYBU24OPN
Zoro # G1502706
Free Shipping & Returns
$86.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Open
- Outside Dia. 2 3/8 in
- Material Aluminum
- Lubrication Self Lubricating
- Temp. Range -400 Degrees to 550 Degrees F
Explore More Products
- THOMSON Ball Bushing Die, Bore Dia 1.500 In DS24
- THOMSON Ball Bushing Bearing, Open, Bore.500 In SSU8OPNWW
- THOMSON Ball Bushing, Bore Dia 1.000 In SSU16
- THOMSON Super Ball Bushing, Bore Dia 1.500 In SUPER24
- THOMSON Ball Bushing, Bore Dia 30 mm SSEM30OPN
- THOMSON Ball Bushing, Bore Dia 30 mm SSEM30WW
- THOMSON Linear Bearing, Ball Bushing, Pillow Block, Super, 12 Mm, Closed, Self-Aligning, Adjustable SPPBAM12
- THOMSON Plain Bushing Bearing, Open, ID 2.000 In FNYBU32LOPN
- THOMSON Plain Bushing Bearing, Open, ID 0.250 In FNYBU04OPN
- THOMSON Ball Bushing, Bore Dia 1.000 In OPN162536
- THOMSON Ball Bushing, Bore Dia 30 mm SSEM30
- Thomson Ball Bushing Bearings