- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Med Duty Fan, 12,492 cfm, 115/208-230V
Dayton
Med Duty Fan, 12,492 cfm, 115/208-230V
Mfr # 7M7Z2
Zoro # G1503126
$1,364.40
5% off
Free Shipping & Returns
$1,283.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 36 in
- Exhaust/Supply Fan Motor HP 1/2 hp
- Drive Package With Motor Included Yes
- CFM @ 0.000-In. SP 12,492 cfm
- Fan RPM 433
Customers Also Purchased
- Brand Dayton
-
MFR #
7M7Z2
-
Zoro #
G1503126
- Country of Origin Multiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 36 in |
Dimension D | 1 in |
Flange Depth | 1 in |
Height | 40 in |
Bearing Size | 1 in |
Venturi Clearance Dia. | 36 3/8 in |
Max. Depth | 22 in |
Width (In.) | 40 in |
Dimension F | 36 3/8 in |
Dimension B | 22 in |
Venturi Depth | 6 in |
Dimension A | 40 in |
Dimension C | 6 in |
Flange Width | 40 in |
Shaft Dia. | 1 in |
Dimension E | 16 in |
For Cut-Out Height | 38 1/2 in |
Shaft Diameter | 1 in |
Venturi Diameter | 36 1/2 in |
Overall Depth | 22 in |
For Cut-Out Length | 38 1/2 in |
Manufacturer Warranty Length | 1 yr |
Overall Height | 40 in |
Blade Diameter | 36 in |
For Cut-Out Width | 38 1/2 in |
Overall Width | 40 in |
Width | 40" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 1/2 hp |
Drive Package With Motor Included | Yes |
CFM @ 0.000-In. SP | 12,492 cfm |
Fan RPM | 433 |
Aluminum Wall Shutter No. | 3C310 |
CFM @ 0.125-In. SP | 10,112 cfm |
Assembled/Unassembled | Unassembled |
Motor RPM | 1,750 RPM |
Intake Guard No. | 1WBU5 |
Sones @ 0.000-In. SP @ 5 Ft. | 13.5 |
Motor Insulation | Class B |
Hz | 60 Hz |
Propeller Material | Galvanized Steel |
Fiberglass Wall Shutter No. | 5C217 |
Phase | 1 |
Stock No. | 1AHA3 |
Bearing Type | Regreasable Cast Pillow Block |
Max. Inlet Temp. | 104 Degrees F |
Galvanized Wall Shutter No. | 4C521 |
Number of Blades | 5 |
Motorized Wall Galv. Shutter Stock No. | 3C729 |
Max. BHP | 0.58 hp |
Item | Exhaust Fan with Drive Package |
Frame Material | Steel |
Motor Enclosure | Open Dripproof |
Weatherhood No. | 1WBW2 |
Wall Collar Stock No. | 1WBV3 |
Includes | Drive Package |
Drive Package Included | Yes |
Full Load Amps | 8.8/4.2-4.4 |
Mounting Position | Horizontal or Vertical |
Fan Voltage | 115/208-230V AC |
Motor Type | 3-Phase |
Exhaust Airflow @ 0.125 in SP | 10,112 cfm |
Maximum Exhaust Airflow @ 0.000 in SP | 10,001 to 20,000 cfm |
Mounting Orientation | Horizontal, Vertical |
Maximum Noise Level | 13.5 sones |
Blade Finish | Galvanized |
Includes Dehumidistat | No |
Maximum Inlet Temperature | 104 Degrees F |
Includes Motor | Yes |
Fan Style | Panel |
Nominal Voltage | 115/208-230V AC |
Number of Shutters | 0 |
Nameplate Voltage | 115/208-230V AC |
Vent Design | Ductless |
Frame Finish | Zinc Plated |
Motor Horsepower | 1/2 hp |
Noise Level @ 0.000 in SP @ 5 ft | 13.5 sones |
Frequency | 60 Hz |
Ventilation Type | Exhaust |
Motor Speed | 1,725 RPM |
Drive Type | Belt Drive |
Motor Speed Range | 1601 to 1800 RPM |
Number of Fans | 1 |
Motor Enclosure Design | Open Dripproof (ODP) |
Blade Material | Steel |
Guard Type | None |
Full Load Current | 8.8 A |
Square Opening Required | Greater than 30 in |
Number of Speeds | 1 |
Standards | AMCA, UL/cUL |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Assembled | Unassembled |
Exhaust Airflow @ 0.000 in SP | 12,492 cfm |
Speed Controllable | No |
Maximum Airflow | 12,492 cfm |
Includes Grill | No |
Noise Level @ 0.125 in SP @ 5 ft | 13 sones |
Enclosure Design | Open Dripproof Motor |
Voltage | 115/208-230 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 36 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 12,492 cfm, For Cut-Out Height 38 1/2 in, For Cut-Out Width 38 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 12,492 cfm, Maximum Noise Level 13.5 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Std Duty Fan, 24,981 cfm, 208-230/460V 7CF42
- DAYTON Med Duty Fan, 25,839 cfm, 115/208-230V 7M834
- DAYTON Heavy Duty Fan, 18,117 cfm, 115/208-230V 7M8B4
- DAYTON Std Duty Fan, 21,827 cfm, 208-230/460V 7CF39
- DAYTON Std Duty Fan, 21,827 cfm, 115/208-230V 7CF38
- DAYTON Exh Fan 36 In, Less Drive Pkg, Hvy Duty 1AHB1
- DAYTON Heavy Duty Fan, 10,798 cfm, 208-230/460V 7M8A5
- DAYTON Heavy Duty Fan, 40,778 cfm, 208-230/460V 7AR78
- DAYTON Heavy Duty Fan, 55,335 cfm, 208-230/460V 7M8G7
- DAYTON Exh Fan 30 In, Less Drive Pkg, Std Duty 1WDC1
- DAYTON Heavy Duty Fan, 69,692 cfm, 208-230/460V 7M8G9
- Dayton Belt Driven Exhaust Fans