Zoro Select
4" x 1-1/2" MNPT x FNPT SS Hex Reducing Bushing
Mfr # 4307001454
Zoro # G1503975
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Reducing Bushing
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Bushing
Explore More Products
- ZORO SELECT 3/8" FNPT 304 SS Threaded Tee 2UA90
- ZORO SELECT 3" Welded SS Blind Flange 4381005070
- ZORO SELECT Adapter, SS, MNPT x MNPT ZUSA-PF-8777
- ZORO SELECT Pipe Flange, Blind Flange, 316/316L SS 4381001800
- ZORO SELECT 1/2" FNPT SS Threaded Flange 4381004400
- ZORO SELECT 3/8" MNPT SS Square Head Plug 4307002154
- ZORO SELECT Elbow, SS, 1/4", 45 Degrees ZUSA-PF-7466
- ZORO SELECT Pipe, Schedule 40, 1-3/64"ID, 316 SS, 6 ft L ZUSA-PF-3004
- ZORO SELECT Reducing Tee, 304 SS, 2 1/2 x 2 1/2 x 2 in 4381018160
- MERIT BRASS 2 In. 304 Stainless Steel 45 Degree Elbow - FNPT - Class 150 - 300 PSI - Import K402-32
- GUARDIANMADE Blind Flange, 316L SS, 8" NPS FLS61RFBL800
- Zoro Select Stainless Steel Pipe Fittings