Kipp
Cam Lever Size: 2 D=M08, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel
Mfr # K0005.2501108
Zoro # G1504377
$12.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Single Action
- Handle Type Cam Lever
- Handle Material Cast Aluminum
- Material Cast aluminum
- Finish Powder Coated
Explore More Products
- KIPP Cam lever, aluminum, 5/16-18 internal thread, 96 mm long. K0005.25011A3
- KIPP Cam levers, stainless, with external thread; thrust washer stainless K0645.2541008X25
- KIPP Cam Lever Adjustable Size: 2 M10X40, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel K0006.2501110X40
- KIPP Cam Lever Adjustable S9 M04X15, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Stainless Steel K0006.9511104X15
- KIPP Cam Lever Size: 0 10-24X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel K0005.05011A0X20
- KIPP Cam Lever Size: 0 D=M05, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0005.0501405
- KIPP Cam Lever Size: 1 10-32X30, A=70, 4, B=21, 5, Aluminum Black Powder-Coated, Comp: Stainless Steel K0005.15111A1X30
- KIPP Cam Lever Size: 0 M05X50, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Stainless Steel K0005.0511105X50
- KIPP Cam Lever Adjustable S0 10-24X20, A=52, 3, B=18, Aluminum Red RAL 3003 Powder-Coated, Comp: Steel K0006.05014A0X20
- KIPP Cam Lever Adjustable Size: 0 M04X20, A=52, 3, B=18, Aluminum Black Powder-Coated, Comp: Steel K0006.0501104X20
- KIPP Cam Lever Size: 9 8-32X10, A=36, 2, B=14, 4, Aluminum Black Powder-Coated, Comp: Steel K0005.95011AEX10
- Kipp Cam Machine Handles