Zoro Select
Needle, 2 in Length, Stainless Steel 5 PK Silver
Mfr # 5FVA3
Zoro # G1504955
$33.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Reusable Blunt Probe 1/4 in NPT
- Material Stainless Steel
- For Use With Dispensing Machines, Syringes
- Color Silver
- Length 2 in
Explore More Products
- ZORO SELECT Needle, Reusable Blunt Probe Luer Lock 2 in Length, Stainless Steel 12 PK Silver 5FTV6
- ZORO SELECT Male Luer 1/4-28, 303 Stainless Steel Silver G519
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTV9
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTW6
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTX0
- ZORO SELECT Needle, 1/4 in Length, Stainless Steel 12 PK Silver 5FTY4
- ZORO SELECT Needle Kit, 2 in Length, Stainless Steel Silver 5FVA8
- ZORO SELECT Female Luer Barb Adapter, 303 Stainless Steel Silver G522
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTV4
- ZORO SELECT Squeeze Bottle, - Length, Low Density Polyethylene 5 PK Translucent 5FVF7
- ZORO SELECT Needle, 2 in Length, Stainless Steel 12 PK Silver 5FTV7
- Zoro Select Dispensing Syringes, Bottles & Tips