Parker
3/8" A-LOK x 1/4" Tube Stub Brass Tube End Reducer
Mfr # 6TUR4-B
Zoro # G1505043
$5.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Temp. Range -40 Degrees to 400 Degrees F
- Hex Size 1/2 in
- Tube Fitting Material Brass
- Specific Fitting Shape Tube End Reducer
- Tube Size 1/4 in x 3/8 in
Explore More Products
- PARKER 5/8" A-LOK 316 SS Union 10SC10-316
- PARKER Strt Connect, Crbn Stl, A-LOKxM, 1/4x1/8In 4MSC2N-S
- PARKER 5/8" A-LOK 316 SS Back Ferrule 10BF10-316
- PARKER 1" A-LOK 316 SS Union Tee 16ET16-316
- PARKER 1/4" x 1/8" CPI x MNPT SS Male Elbow 2-4 CBZ-SS
- PARKER 1/4" CPI x MNPT Brass 90 Degree Elbow 4-4 CBZ-B
- PARKER 3/8" CPI x SAE SS Straight Thread Elbow 6-6 ZHBA-SS
- PARKER 1/4" x 1/8" A-LOK x MNPT SS Male Branch Tee 2MBT4N-316
- PARKER 1/2" A-LOK x Male BSPP 316 SS Male Connector 8MSC8R-316
- PARKER 3/8" CPI Brass Union 6-6 HBZ-B
- PARKER 1" CPI x MNPT 316 SS Male Connector 16-16 FBZ-SS
- Parker Tube Fittings