Shop Alternate Products
This Product is Discontinued
Legacy
Coupler Plug, (M)NPT, Steel (Discontinued)
Mfr # A72640-BG
Zoro # G1505691
This Product is Discontinued
Key Features
- Quick Connect Air Coupling Body Size 1/4"
- Quick Connect Air Coupling Pipe Size 3/8"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Tru-Flate-Automotive
- Quick Connect Air Coupling Max. Pressure 300 psi