Aeroquip
Flexible Hose Assembly, 1/8 In, 60 In L
Mfr # 4DXU7
Zoro # G1505804
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Smooth Bore
- Fitting Type MNPT x MNPT
- Pipe Size (In.) 1/8
- Dia. (In.) 3/16
- Max. Working Pressure (PSI) 3000
Explore More Products
- AEROQUIP PTFE Hose, 13/32 IDx18 L, Brass, 2000 PSI 1PCP1
- AEROQUIP Flexible Hose Assembly, 1/4 In, 60 In L 4DXV4
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L 4DXR9
- AEROQUIP PTFE Hose, 13/32 IDx60 L, Brass, 2000 PSI 1PCP5
- AEROQUIP Flexible Hose Assembly, 1/4 In, 36 In L 4DXR5
- AEROQUIP Flexible Hose Assembly, 1/2 In, 18 In L 4DXW3
- AEROQUIP Flexible Hose Assembly, 1/4 In, 12 In L 4DXR2
- AEROQUIP PTFE Hose, 1/2 IDx12 L, Brass, 1500 PSI 1PCP6
- AEROQUIP PTFE Hose, 5/16 IDx24 In L, SS, 2500 PSI 1PCH5
- AEROQUIP PTFE Hose, 13/32 IDx60 In L, SS, 2000 PSI 1PCK5
- AEROQUIP Flexible Hose Assembly, 1/2 In, 48 In L 4DXT9
- Aeroquip PTFE Hose With Wire Braid