Neoperl
Aerator, Male, 15/16-27 In, 1 GPM
Mfr # 5500105
Zoro # G1505917
$1.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size Type Male
- Thread Size 15/16 in - 27
- Flow Rate 1 gpm
- Flow Outlet Type Aerated
- Finish Chrome
Explore More Products
- NEOPERL Aerator, 15/16 In And 55/64-27 In, 1.5 GPM 5502705
- NEOPERL Aerator, Small Female, 3/4-27 In, 2.2 GPM 5501805
- NEOPERL Faucet Adapter, M 13/16-27 5511205
- NEOPERL Swivel Sprays, 15/16 And 55/64-27 In 5504005
- NEOPERL Cache Replacement Kit for Moen Faucets with Perlator 1.5 GPM Junior Insert 5406910
- NEOPERL Cache Delta Replacement Kit with Perlator 1.5 GPM Junior Insert 5407010
- NEOPERL PCA Cascade SLC 1.5 GPM 15/16 in. 27 x 55/64 in. 27 in. Regular Dual Thread Faucet Aerator Chrome 5406805
- NEOPERL Aerator Assembly, 1.2 GPM, PK40 1452506
- NEOPERL PCA Perlator 1.2 GPM 15/16 in. 27 Regular Male Faucet Aerator Brushed Nickel 5412605
- SPEAKMAN Aerator, Fits Brand Speakman Polished Chrome RPG38-0128-PC
- NEOPERL Aerated Outlet, Fits Brand Chicago Faucets Chrome 1459205
- Neoperl Kitchen Faucets & Accessories