Pbc Linear
Linear Rail, 12.50 In L, 0.187 W, 0.437 H
Mfr # VRSD1-012.500
Zoro # G1507527
$19.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12.5 in
- Type V-Guide
- Overall Width 0.187 in
- Overall Height 0.437 in
- Rail Material Stainless Steel
Explore More Products
- PBC LINEAR Profile Guide, 1000mm L, 15 mm W, 9.2 mm H MR15R-1000
- PBC LINEAR Linear Guide, 24 In L, 1.921 W, 0.760 H RR18-024.000
- PBC LINEAR Linear Rail, 48.50 In L, 0.187 W, 0.437 H VRSD1-048.500
- PBC LINEAR End Stop, 1.375 In L, 0.750 W, 0.242 H PAC2246
- PBC LINEAR Linear Guide, 960mm L, 65 mm W, 28.60 mm H RR65-0960
- PBC LINEAR Crown Rail, 72 In L, 1.655 In W, 0.875 In H PAC2247-072.000
- PBC LINEAR Linear Guide, 880mm L, 20 mm W, 13.40 mm H MR20R-0880
- PBC LINEAR Linear Rail, 12.75 In L, 0.343 W, 0.875 H VRSD3-012.750
- PBC LINEAR Linear Rail, 24.63 In L, 0.250 W, 0.625 H VRSD2-024.630
- IKO Cross Roller Way, Unit Type, #CRWU4080R CRWU4080R
- THK Linear Bearing Guide Block 20mm Linear Motion Part & Accessory SHS20C1SS(GK)
- Pbc Linear Linear Bearings & Guides