Shop Alternate Products
This Product is Discontinued
Insultab
Shrink Tubing, 0.25in ID, Black, 4ft, PK5 (Discontinued)
Mfr # HS-VTN 1/4 Blk 48
Zoro # G1508543
Free Shipping & Returns
This Product is Discontinued
Key Features
- Color Black
- Shrink Tubing I.D. Before Shrinking 0.250 in
- Shrink Tubing Material Modified Elastomer
- I.D. After Shrinking 0.125 in
- Shrink Tubing Type Heat Shrink Tubing