Precision Brand
Arbor Shim Assortment Inside Dia. 0.500", Pk19
Mfr # 25140
Zoro # G1508744
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shim Material Steel
- Grade Not Rated
- Thickness Range (In.) 0.001 to 0.125
- Number of Pieces 19
- Thickness Tolerance +/-0.0005 in, +/-0.00075 in, +/-0.001 in, +/-0.0015 in, +/-0.002 in, +/-0.0025 in, +/-0.003 in, +/-10%
Explore More Products
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0005" Thickness, Pk20 42117
- PRECISION BRAND Slotted Shim Assortment, Pk170 42906
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0015" Thickness, Pk20 42119
- PRECISION BRAND Arbor Shim Assortment Inside Dia. 1.250" 25260
- PRECISION BRAND Die Button Shim Assortment, 33 Sizes, Pk330 26989
- PRECISION BRAND Slotted Shim with Tab AA, 0.0020" Thickness, Pk20 42103
- PRECISION BRAND Slotted Shim with Tab A-2"x2", 0.0125" Thickness, Pk20 42126
- PRECISION BRAND Alum Laminated, .003", .094 x 24 x 24" 71394
- PRECISION BRAND Die Button Shim, 20mm x 0.25, Metric, PK25 26984
- PRECISION BRAND Slotted Shim with Tab AA, 0.0010" Thickness, Pk20 42101
- MAUDLIN PRODUCTS Slotted Shim C-4 x 4" x 0.010", Pk20 MSC010-20
- Precision Brand Shim Stock Assortments