Shop Alternate Products
This Product is Discontinued
American Lock
Standard Keyed Cam Lock, Key 15546 (Discontinued)
Mfr # A8118RKA
Zoro # G1509252
This Product is Discontinued
Key Features
- For Door Thickness (In.) 13/16
- Key Type Alike
- Finish Bright Nickel
- Opens With Key
- Cam Lock Type Standard Keyed Cam Lock